Four-way Pallet Truck, Lifting Range 85 - 200 mm, Max. Load 2500 kg

Four-way Pallet Truck, Lifting Range 85 - 200 mm, Max. Load 2500 kg

Order Code: ZT3150361S

£1,899.99 Inc VAT (20%)
£1,999.995% off


Description

Four-way pallet truck, lifting range 85 - 200 mm, max. load 2500 kg. Supplied = assembled. Max. load = 2500 kg. Load centre = 450 mm. Lifting range = 85 - 200 mm. Length = 1535 mm. Width = 545 mm. Height = 1240 mm. Fork length = 1150 mm. Distance across forks = 540 mm. Steering wheel material = polyurethane. Fork roller material = polyurethane. Steering wheel diameter = 200 mm. Steering wheel width = 50 mm. Fork roller version = tandem. Fork roller diameter = 80 mm. Fork roller width = 70 mm. Material = steel. Product type = pallet trucks. Colour = light blue RAL 5012. Finish = powder coated. Drawbar height = 1210 mm. Additional set of wheels allows the pallet truck to be moved sideways. Ideal for narrow aisles in the warehouse. Four-way pallet truck that manoeuvres sideways. Load capacity 1500 kg lateral/2500 kg normal.

See full description
Specifications for Four-way Pallet Truck, Lifting Range 85 - 200 mm, Max. Load 2500 kg
  • Colour
    Light Blue
  • Width
    545mm
  • Finish
    Powder Coat
  • Material
    Steel
  • Fork Roller Width
    70mm
  • Length
    1535mm
  • Product Type
    Pallet Truck
  • Fork Length
    1150mm
  • Height
    1240mm
  • Fork Roller Diameter
    80mm
  • Steering Wheel Width
    50mm
  • Steering Wheel Material
    Polyurethane

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome