General Purpose Sack Truck

General Purpose Sack Truck

Order Code: ZT3082077SCopy

£249.99 Inc VAT (20%)


Description

Capacity kg: 150.
Footiron Length mm: 250.
Material: Steel.
Overall Height mm: 1160.
Overall Width mm: 510.
Toe Plate Length mm: 250.
Weight kg: 14.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Wheel Type: Solid Rubber.Capacity 150kg. Curved crossbars and centre straps make it suitable for small or large items. Wheel guards and hand grips fitted as standard. Toe plate bevelled leading edge for easy loading. On 200mm rubber tyred wheels. Overall H x W: 1160 x 510mm. Toe plate W x D: 330 x 235mm. Weight 14kg. UK made.

See full description
Specifications for General Purpose Sack Truck
  • Material
    Steel
  • Overall Height
    1160mm
  • Overall Width
    510mm
  • Capacity
    150kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Weight
    14kg
  • Footiron Length
    250mm
  • Toe Plate Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome