Heavy Duty Hand Truck

Heavy Duty Hand Truck

Order Code: ZT4969190S

£82.99 Inc VAT (20%)
£99.9917% off
QuantityPriceDiscount
1 - 4£82.990%
5 +£79.674%


Description

SupaTool Heavy Duty Hand Truck Capacity up to 600lb/272kg Durable powder coated Comfortable "P" handle for easy lifting Welded steel construction Pneumatic tyres for smooth handling 2 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Heavy Duty Hand Truck
  • Product Type
    Hand Truck
  • Tyre Type
    Pneumatic
  • Material
    Welded Steel
  • Load Capacity
    600lb / 272kg
  • Finish
    Powder Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome