Sack Truck, Blue, Parcel Footplate WxD 430 X 250mm, Zinc Plated, Solid Rubber Tyres

Sack Truck, Blue, Parcel Footplate WxD 430 X 250mm, Zinc Plated, Solid Rubber Tyres

Order Code: ZT2685040S

£619.99each Inc VAT (20%)
£3,099.95 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

Sack truck, blue, parcel footplate WxD 430 x 250 mm, zinc plated, solid rubber tyres, 5+ items. Supplied = partially assembled. Product type = modular sack trucks. Model = without runners, with parcel footplate. Feature = puncture proof. Max. load = 200 kg. Footplate width = 430 mm. Footplate depth = 250 mm. Material = steel. Footplate material = sheet steel, electrolytically zinc plated. Height = 1310 mm. Width = 500 mm. Wheel type = solid rubber tyres. Wheel diameter = 250 mm. Wheel bearing = plain bearing. Colour = light blue RAL 5012, zinc plated. Weight = 9 kg. High quality sack truck made of tubular steel and cast aluminium components. Space saving storage thanks to folding footplate. Versatile and adaptable due to a wide range of modular accessories. Sustainable use due to guaranteed availability of spare parts for all components. Ideal for easy and safe transport of sacks, crates, bins and cartons as well as parcels, moving boxes, washing machines and refrigerators. The modular design of the sack trucks makes them very easy to assemble. Every preconfigured sack truck is comprised of a frame, a footplate and a set of wheels. These three components are also available individually in different designs and materials. Every truck is very easy to convert or upgrade. Functional accessories can be used to retrofit the truck to suit its intended use, for example by adding pads to aid the transport of fragile items. Worth underscoring are the frame connectors made of high quality gravity die cast aluminium. They are not only attractive to look at, but are also extremely sturdy and fit tightly, thereby lending the sack truck frame its exceptional torsion resistance. The frame of the sack truck is hardwearing and powder coated in light blue RAL 5012. Delivered partially assembled - easy final assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Sack Truck, Blue, Parcel Footplate WxD 430 X 250mm, Zinc Plated, Solid Rubber Tyres
  • Material
    Steel
  • Colour
    Light Blue
  • Product Type
    Modular Sack Trucks
  • Load Capacity
    200kg
  • Supplied
    Partially Assembled
  • Wheel Type
    Solid Rubber Tyres
  • Footplate Width
    430mm
  • Wheel Diameter
    250mm
  • Wheel Bearing
    Plain Bearing
  • Footplate Depth
    250mm
  • Width
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome