Sack Truck, Footplate For Parcels, WxD 430 X 450mm, Aluminium

Sack Truck, Footplate For Parcels, WxD 430 X 450mm, Aluminium

Order Code: ZT2685143S

£359.99 Inc VAT (20%)

Currently unavailable

Description

Sack truck, footplate for parcels, WxD 430 x 450 mm, aluminium. Supplied = partially assembled. Width = 430 mm. Material = aluminium. Colour = aluminium silver. Depth = 450 mm. Product type = footplates for modular sack trucks. Ergonomic. Robust and durable. Practical and versatile. Easy to assemble. The strong footplates for parcels are available in different sizes and materials - powder coated steel, zinc plated steel and aluminium. The practical design ensures easy handling of large and bulky goods, such as parcels. The footplates for parcels can be fitted to the frame in just a few steps, and are easy to replace according to requirements and application. Your advantage from the GO sack truck modular system (example) : 1 frame + 2 different sets of wheels + 5 different footplates = 1 GO sack truck for 10 different applications and products for transport. Supplied fully assembled.

See full description
Specifications for Sack Truck, Footplate For Parcels, WxD 430 X 450mm, Aluminium
  • Material
    Aluminium
  • Colour
    Aluminium Silver
  • Product Type
    Footplates for Modular Sack Trucks
  • Supplied
    Partially Assembled
  • Width
    430mm
  • Depth
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome