Sack Truck, KRANE CART AMG750, Max. Load 340 Kg

Sack Truck, KRANE CART AMG750, Max. Load 340 Kg

Order Code: ZT2733717SCopy

£999.99 Inc VAT (20%)


Description

Sack truck, KRANE CART AMG750, max. load 340 kg. Supplied = pre-assembled, final assembly by customer. Max. load = 340 kg. Wheel diameter = 92/198 mm. Wheel width = 35/70 mm. Material = polyurethane. Colour = black. Finish = steel. Weight = 19 kg. External dimensions when folded = 828x480x223 mm. Loading height = 1220 mm. Footplate material = steel. Max. load as trolley = 230, 340 kg, kg. Platform width = 406 mm. Tube diameter = 26 mm. Platform length = 1320 mm. Feature = folding. For large and bulky transported goods. Multifunctional. Space saving. Practical. The innovative transport devise is both a car and a truck. Very practical, well designed and detailed features, and easy to use. Compact platform trolley with 4 wheels. Max. load 230 kg. Platform length 660 mm. U-boat platform trolley with 6 wheels. Max. load 340 kg. Platform length 1320 mm. 360° rotation - can be rotated in place. 9 folding-modes: - compact storage mode - 4 wheel platform mode - 4 wheel platform mode with folded up bar - 4 wheel workplace mode - 4 wheel tower mode with folded up bar - 4 wheel open tower mode - 6 wheel U-boat platform mode - 6 wheel U-boat mode with folded up bar - 6 wheel U-boat mode with two folded up bars

See full description
Specifications for Sack Truck, KRANE CART AMG750, Max. Load 340 Kg
  • Colour
    Black
  • Material
    Polyurethane
  • Load Capacity
    340kg
  • Tube Diameter
    26mm
  • Weight
    19kg
  • Platform Width
    406mm
  • Wheel Width
    35 / 70mm
  • Loading Height
    1220mm
  • Finish
    Steel
  • Platform Length
    1320mm
  • Additional Features
    Folding
  • Load As Trolley
    230, 340kg, kg
  • Footplate Material
    Steel
  • Wheel Diameter
    92 / 198mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome