Sack Truck With Wire Mesh Rear Panel, Model - Steel Stacking Truck, With Pneumatic Tyres

Sack Truck With Wire Mesh Rear Panel, Model - Steel Stacking Truck, With Pneumatic Tyres

Order Code: ZT2702959SCopy

£499.99 Inc VAT (20%)

Currently unavailable

Description

Sack truck with wire mesh rear panel, model: steel stacking truck, with pneumatic tyres. Supplied = assembled. Model = stacking truck. Max. load = 350 kg. Footplate width = 450 mm. Footplate depth = 280 mm. Wheel type = pneumatic tyres. Wheel diameter = 260 mm. Wheel bearing = roller bearing. Material = steel. Colour = light blue RAL 5012. Finish = powder coated. Overall height = 1310 mm. Overall width = 590 mm. Weight = 20 kg. Very heavy duty design - max. load 350 kg. Wire mesh rear panel for a larger load surface when transporting smaller loads. Large footplate offers space for bulky loads. High load bearing capacity with a max. load of 350 kg. Sustainable use due to guaranteed availability of spare parts for all components. Safety handles with knuckle guards. Permanently welded, with a high quality powder coating in light blue RAL 5012 and tried and tested in daily use. The smooth running wheels on roller bearings make heavy goods easy to move. The heavy duty footplate made of sheet steel and a wire mesh rear panel round off this premium sack truck. Ideal for crates, bins, boxes and sacks as well as parcels, moving boxes, washing machines, refrigerators and feed sacks. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Sack Truck With Wire Mesh Rear Panel, Model - Steel Stacking Truck, With Pneumatic Tyres
  • Wheel Bearing
    Roller Bearing
  • Material
    Steel
  • Wheel Diameter
    260mm
  • Footplate Depth
    280mm
  • Model
    Stacking Truck
  • Wheel Type
    Pneumatic Tyres
  • Load Capacity
    350kg
  • Footplate Width
    450mm
  • Colour
    Light Blue
  • Supplied
    Assembled
  • Weight
    20kg
  • Overall Width
    590mm
  • Overall Height
    1310mm
  • Finish
    Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome