Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With Crawler Tracks

Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With Crawler Tracks

Order Code: ZT3078713S

£469.99 Inc VAT (20%)


Description

Application: for enabling truck to be pulled upstairs and kerbs without undue effort.
Capacity kg: 200.
Footiron Length mm: 400.
Height mm: 1050.
Includes: With occasional use crawler tracks.
Material: Steel tube.
Product Type: Manual.
Toe Plate Length mm: 400.
Type: With crawler tracks.
Weight kg: 16.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Width mm: 580.Capacity 200kg. Rigid tubular double framed sides. Looped handles provide knuckle protection and multiple grip positions. 400mm long folding toe plates. Weight 16kg. Fitted with occasional use crawler tracks, enabling truck to be pulled upstairs and kerbs without undue effect.

See full description
Specifications for Steel Folding Toe Plate Stairclimbing Sack Trucks - Fitted With Crawler Tracks
  • Type
    With Crawler Tracks
  • Material
    Steel Tube
  • Capacity
    200kg
  • Wheel Type
    Rubber Tyred
  • Wheel Diameter
    200mm
  • Width
    580mm
  • Height
    1050mm
  • Weight
    16kg
  • Toe Plate Length
    400mm
  • Footiron Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome