Two-wheel Hand Truck, With Cargo Box, Platform 1250 X 800mm

Two-wheel Hand Truck, With Cargo Box, Platform 1250 X 800mm

Order Code: ZT2703190S

£749.99 Inc VAT (20%)
£799.996% off

Currently unavailable

Description

Two-wheel hand truck, with cargo box, platform 1250 x 800 mm. Supplied = flat pack. Frame material = steel, powder coated. Colour = light blue RAL 5012. Design of hand trolley = with box structure. Overall width = 1060 mm. Overall height = 785 mm. Overall length = 1900 mm. Platform length = 1250 mm. Platform width = 800 mm. Platform material = plastic. Max. load = 400 kg. Box height = 250 mm. Wheel type = pneumatic tyres. Wheel diameter = 400 mm. Wheel bearing = roller bearing. Product type = hand trucks. Particularly easy to move. With plastic platform. Convenient pneumatic tyres with roller bearing. Cargo box made of MDF, dcor finish. Delivered partially assembled - easy final assembly. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Two-wheel Hand Truck, With Cargo Box, Platform 1250 X 800mm
  • Colour
    Black/Grey
  • Supplied
    Flat Pack
  • Load Capacity
    400kg
  • Product Type
    Hand Trucks
  • Wheel Diameter
    400mm
  • Wheel Type
    Pneumatic Tyres
  • Wheel Bearing
    Roller Bearing
  • Frame Material
    Steel Powder Coated
  • Overall Height
    785mm
  • Overall Width
    1060mm
  • Overall Length
    1900mm
  • Box Height
    250mm
  • Platform Material
    Plastic
  • Design of Hand Trolley
    With Box Structure
  • Platform Width
    800mm
  • Platform Length
    1250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome