Cloakroom Locker, 1 Centre Partition, 4 Shelves, Light Grey

Cloakroom Locker, 1 Centre Partition, 4 Shelves, Light Grey

Order Code: ZT2721186S

£1,699.99 Inc VAT (20%)


Description

Cloakroom locker, 1 centre partition, 4 shelves, light grey. Supplied = assembled. Height = 1800 mm. Width = 1000 mm. Depth = 500 mm. Internal fittings = centre partition and 2x2 shelves. Housing material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Number of shelves = 4 pcs. Door type = doors with ventilation slots. Can be combined with many other cupboards as a component of a system furnishing. Doors with ventilation slots and document pouch. With clothes rail for clothes hooks. All cupboards offer robust, rigid steel construction, high quality powder coating. Doors with ventilation slots and document pouch.

See full description
Specifications for Cloakroom Locker, 1 Centre Partition, 4 Shelves, Light Grey
  • Supplied
    Assembled
  • Door Colour
    Light Grey
  • Height
    1800mm
  • Depth
    500mm
  • Width
    1000mm
  • Door Type
    Doors with Ventilation Slots
  • Colour
    Light Grey
  • No. of Shelves
    4
  • Housing Material
    Sheet Steel, Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome