Coat Rack, Multi-Column, Round, 12 Hooks

Coat Rack, Multi-Column, Round, 12 Hooks

Order Code: ZT2701248SCopy

£699.99 Inc VAT (20%)


Description

Coat rack, multi-column, round, 12 hooks. Supplied = flat pack. Width = 463 mm. Number of coat hooks = 12 pcs. Frame material = steel, resin coated. Frame colour = silver grey. Height = 1700 mm. Max. diameter = 463 mm. Depth = 463 mm. Umbrella holder = with. Umbrella holder material = anodised aluminium. Umbrella holder colour = silver grey. Weight = 21 kg. Hook colour = black. Base material = anodised aluminium. Colour of foot = silver grey. Shape = round. Columns made of steel, painted silver grey. Hook ring, umbrella holder and base made of aluminium, anodised in silver grey. Optionally available with a round or square design, with integrated umbrella holder. Particularly heavy and stable model due to its high inherent weight. Decorative and practical for the office or reception area. Set of swivel castors for mobile use see under Accessories (not included in delivery)

See full description
Specifications for Coat Rack, Multi-Column, Round, 12 Hooks
  • Supplied
    Flat Pack
  • Frame Colour
    Silver Grey
  • Diameter
    463mm
  • Frame Material
    Steel, Resin Coated
  • Depth
    463mm
  • Width
    463mm
  • Shape
    Round
  • Height
    1700mm
  • Hook Colour
    Black
  • Umbrella Holder Colour
    Silver Grey
  • Weight
    21kg
  • Umbrella Holder Material
    Anodised Aluminium
  • Colour of Foot
    Silver Grey
  • Number of Coat Hooks
    12
  • Base Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome