Freestanding Coat Rack Stand Coat Hanger with 6 Hooks for Hallway

Freestanding Coat Rack Stand Coat Hanger with 6 Hooks for Hallway

Order Code: ZT3352401SCopy

£34.99 Inc VAT (20%)


Description

Six hooks: Hall tree has plenty of space for hanging coats, outerwear and accessories - spot for making life easier when you leave the house in the morning and re-enter later on.Bamboo structure: A coat rack stand which is naturally strong, supporting all garments when hung up on this clothes stand.Sleek look: Polished all over with dashes of gold tone colour on this coat hanger stand for added character.Round base: Hat and coat stand stands steady and balanced.Dimensions: 180H x Φ36cm. Maximum load 15kg. Easy to assemble.

See full description
Specifications for Freestanding Coat Rack Stand Coat Hanger with 6 Hooks for Hallway
  • Number of Hooks
    6
  • Material
    Bamboo
  • Product Type
    Coat Rack
  • Maximum Load
    15kg
  • Colour
    Gold
  • Diameter
    36cm
  • Height
    180cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome