Ladder Lockout - MTL9509003K

Ladder Lockout - MTL9509003K

Order Code: ZT1182785X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Manufactured from flexible woven PVC, this device is placed over the rungs of a ladder or the steps of other climbing apparatus to deny its use.
The integral eyelet allows it to be locked out with a suitable padlock and tag.

Dimensions:200mm wide, 610mm height each side, 1220mm total length.

See full description
Specifications for Ladder Lockout - MTL9509003K
  • Dimensions
    330x800mm
  • Fixing Method
    Padlock
    Eyelet
    Tag
  • Overall Length
    1775mm
  • Product Type
    Ladder Lockout
  • Material
    PVC
  • Additional Features
    With integral eyelet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome