Gorilla Gripper - General Purpose ROU32600
0
1
2
3

Gorilla Gripper - General Purpose ROU32600

Order Code: ZT1290753P

£79.99 Inc VAT (20%)


Description

Roughneck Heavy-duty Gorilla Grippers are the safer, easier way to carry sheet materials and heavy bags. Enabling large and bulky items to be moved single handedly. Manufactured from heavy-duty aluminium with a comfort grip, the ingenious design uses two parallel pads to grip materials securely using their own weight as a locking mechanism. Suitable for all types of boards or sheet metal and also ideal for gripping the tops of large bags to carry sand, gravel, animal feed etc. Specification Max. Load 90kg (200lbs). This Roughneck ROU32600 will clamp easily to boards or doors up to 19mm for ease of movement around rooms or work site.

See full description
Specifications for Gorilla Gripper - General Purpose ROU32600
  • Type
    Board
  • Board Type
    Board
  • Product Type
    Gorilla Gripper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome