RC15 1.5 Tonne Roller Crowbar x 2m Long

RC15 1.5 Tonne Roller Crowbar x 2m Long

Order Code: ZT1024225X

£89.99 Inc VAT (20%)


Description

A safe, simple and very strong steel tube lever bar. Heavy duty and robust design. The extra long length making lifting easier with its increased leverage. Ideal for shifting and positioning packing cases, small machinery etc.

Specifications for RC15 1.5 Tonne Roller Crowbar x 2m Long
  • Capacity
    1500Kgs
  • Standard Height of Lift
    1.45m
  • Type
    Roller Crowbar
  • MFR Part No.
    RC15
  • Overall Size (mm)
    2000mm
  • Weight
    14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome