SLC Lifting Clamp, Gripping Range 0 - 25mm, Max. Load 2000 Kg

SLC Lifting Clamp, Gripping Range 0 - 25mm, Max. Load 2000 Kg

Order Code: ZT2692476SCopy

Qty of 2 for
£1,019.98 Inc VAT (20%)
£509.99 each

This product must be ordered in multiples of 2

Description

SLC lifting clamp, gripping range 0 - 25 mm, max. load 2000 kg, 2+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 2000 kg. Gripping range = 0 - 25 mm. Weight = 8 kg. Product type = clamps. Suitable for surfaces up to a hardness of 35 HRC. High quality workmanship. Made of tempering steel. With a hinged support ring for universal lifting, turning and transportation of sheet metal and steel panels in all directions. An additional degree of freedom Observe load reduction according to operating angle.

See full description
Specifications for SLC Lifting Clamp, Gripping Range 0 - 25mm, Max. Load 2000 Kg
  • Product Type
    Clamps
  • Load Capacity
    2000kg
  • Grip Range
    0 - 25mm
  • Weight
    8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome