Suction Lifter, 2-Cupboard, Plastic

Suction Lifter, 2-Cupboard, Plastic

Order Code: ZT1361230X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 +£31.956%


Description

This 2-cup suction lifter is constructed from plastic with large, non-slip gripping area that lie perfectly in your hand.

Features and Benefits:
•Versatile and suitable for loads of up to 50kg
•Can be used for all materials and objects with gas-tight surfaces
•Stable dimensionally, yet soft enough to adapt to the surface it is being used on

Typical Applications:
•Automotive

See full description
Specifications for Suction Lifter, 2-Cupboard, Plastic
  • Type
    Suction lifter
  • Capacity
    50kg
  • Overall Size (mm)
    120mm
  • MFR Part No.
    BO 602.1G

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome