Air Jack 10-Tonne

Air Jack 10-Tonne

Order Code: ZT1222568PCopy

£939.99 Inc VAT (20%)
£999.996% off


Description

Ideal for heavy plant, tractors and commercial vehicles. Multiple lifting and locking positions achieved using extension tube with multi-position pin support. Removable 2-piece handle aids easy storage. Requires 200psi of air pressure to reach optimum performance.

Specifications for Air Jack 10-Tonne
  • MFR Part No.
    AJS10000
  • Minimum Saddle Adjustment
    447mm
  • Nett Weight
    80kg
  • Capacity
    10Tonne
  • Maximum Length
    1480mm
  • Piston Stroke
    292mm
  • Working Pressure
    200psi
  • Extensions
    561mm
  • Minimum Saddle Height
    447mm
  • Lifting Capacity
    10Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome