Lifting/tilting Platform - G Platform - Tilts To Long Side, Width 1300mm

Lifting/tilting Platform - G Platform - Tilts To Long Side, Width 1300mm

Order Code: ZT2720502S

£14,999.99 Inc VAT (20%)


Description

Lifting/tilting platform, G platform, tilts to long side, width 1300 mm, for counterbalance forklift. Supplied = flat pack. Max. load = 1500 kg. Lifting range = 235 - 785 mm. Platform design = closed. Lifting time = 16 sec. Power = 0.75 kW. Operating voltage = 400 V. Control voltage = 24 V. Platform colour = ultramarine blue RAL 5002. Scissor mechanism colour = signal orange RAL 2010. Finish = powder coated. Frame colour = ultramarine blue RAL 5002. Product type = lifting/tilting devices. Lifting capacity at full load in 1 shift operations = 6 - 7 cycles per hour. Platform width = 1300 mm. Lifts and tilts the goods in the employee's direction. Perfect for deep crates or mesh pallets. Reduces physical effort required. Reduces the physical effort of stretching, bending and twisting. Makes work easier, more productive and safer.

See full description
Specifications for Lifting/tilting Platform - G Platform - Tilts To Long Side, Width 1300mm
  • Product Type
    Lifting/Tilting Devices
  • Frame Colour
    Ultramarine Blue
  • Supplied
    Flat Pack
  • Operating Voltage
    400V
  • Power
    0.75kg/mm
  • Scissor Mechanism Colour
    Signal Orange
  • Platform Colour
    Ultramarine Blue
  • Lifting Range
    235 - 785mm
  • Platform Width
    1300mm
  • Load Capacity
    1500kg
  • Lifting Time
    16
  • Finish
    Powder-Coated
  • Control Voltage
    24V
  • Platform Design
    Closed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome