TB Pipe Hook, Gripping Range 0 - 250mm, Max. Load Per Hook 1500 Kg

TB Pipe Hook, Gripping Range 0 - 250mm, Max. Load Per Hook 1500 Kg

Order Code: ZT2738964SCopy

£999.99 Inc VAT (20%)


Description

TB pipe hook, gripping range 0 - 250 mm, max. load per hook 1500 kg. Supplied = assembled. Max. load = 1500 kg. Gripping range = 0 - 250 mm. Weight = 15 kg. Product type = accessories. Colour = yellow. Integrated handles make handling easy. Protects the goods being lifted, and holds them securely. High quality workmanship and designed for durability. Hook for handling pipes and tubes on a horizontal axis. A long bracket with rounded support surfaces helps to ensure no indentations are left in the goods being lifted. Can only be used in pairs with a 2-leg rope, chain or belt suspension.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome