4.5M Industrial Load Strap Double Hook 800kg (2-Part)

4.5M Industrial Load Strap Double Hook 800kg (2-Part)

Order Code: ZT1024199XCopy

£4.69each Inc VAT (20%)
£3,376.80 minimum order value

Minimum order quantity: 720.
Currently unavailable

Description

Supplied as 2 pieces. The 1st strap is hooked on one end & plain on the other. The 2nd is a shorter strap with a hook on one end & ratchet on the other.

Tension is applied by looping the strap around the cargo and threading back through the ratchet.

Designed to safely secure cargo for transport.

See full description
Specifications for 4.5M Industrial Load Strap Double Hook 800kg (2-Part)
  • Colour
    Orange
  • Minimum Breaking Strength (MBS)
    800kg
  • Length
    4.5m
  • Width
    25mm
  • Standards Met
    Complies with EN12195-2:2000
  • Product Type
    Load Strap-Double Hook (two part)
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome