4.5M Industrial Load Strap Plain End 1000kg

4.5M Industrial Load Strap Plain End 1000kg

Order Code: ZT1024188X

£6.99each Inc VAT (20%)
£2,935.80 minimum order value

Minimum order quantity: 420.
Currently unavailable

Description

Conform to EN12195-2:2000.

Specifications for 4.5M Industrial Load Strap Plain End 1000kg
  • Length
    4.5m
  • Minimum Breaking Strength (MBS)
    1000kg
  • Standards Met
    Complies with EN12195-2:2000
  • Product Type
    Load Strap-Plain End
  • Colour
    Orange
  • Width
    25mm
  • Number of Pieces
    1
Product Reviews -
4 years ago by David
Good little straps, not too long, just right ror lashing long timber lengths onto the roof rack.

4 years ago by Gavin
Good value, ratchet worked well, but fiddly to release.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome