9.0M Industrial Load Strap Double Hook 4000kg (2-Part)

9.0M Industrial Load Strap Double Hook 4000kg (2-Part)

Order Code: ZT1024209XCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

Conform to EN12195-2:2000.

Specifications for 9.0M Industrial Load Strap Double Hook 4000kg (2-Part)
  • Standards Met
    Complies with EN12195-2:2000
  • Colour
    Orange
  • Width
    50mm
  • Minimum Breaking Strength (MBS)
    4000kg
  • Length
    9m
  • Product Type
    Load Strap-Double Hook (two part)
  • Number of Pieces
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome