Easy Hang Medium 610mm x 25mm Strap Black
0
1
2
3

Easy Hang Medium 610mm x 25mm Strap Black

Order Code: ZT5138549S

£5.69 Inc VAT (20%)


Description

The EASY HANG™ Strap in black is a durable, reusable solution for securely storing large, heavy, and awkwardly shaped items. Ideal for hanging bikes, ladders, hoses, and more. The swivel connector allows for easy positioning of irregular items, making storage hassle-free.

Features and Benefits
• Comes in three sizes capable of 40kg, 90kg or 135kg

See full description
3 Variants available
 
Product Name
 
Price
Product Thumbnail Image
Easy Hang Small 406mm x 25mm Strap Black 40 kg,135 kg,90 kg

£5.09Inc VAT

Get it by Wed, 5th Mar
Product Thumbnail Image
Easy Hang Large 813mm x 38mm Strap Black 40 kg,90 kg,135 kg

£7.59Inc VAT

Get it by Wed, 5th Mar
Product Thumbnail Image
Easy Hang Medium 610mm x 25mm Strap Black ---

£5.69Inc VAT

Get it by Wed, 5th Mar
Easy Hang Small 406mm x 25mm Strap Black

£5.09Inc VAT

Get it by Wed, 5th Mar
Easy Hang Large 813mm x 38mm Strap Black

£7.59Inc VAT

Get it by Wed, 5th Mar
Easy Hang Medium 610mm x 25mm Strap Black

£5.69Inc VAT

Get it by Wed, 5th Mar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome