Endless Ratchet Tie-Down Strap 2pk 5m X 25mm - Rated 500kg Capacity 1000kg
0
1

Endless Ratchet Tie-Down Strap 2pk 5m X 25mm - Rated 500kg Capacity 1000kg

Order Code: ZT3929532S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.456%

Currently unavailable

Description

Durable weather-resistant polyester webbing. Automatic locking ratchet action secures items quickly and easily. Quick-release high-tension handle. Resistant to cutting and abrasions. Suitable for tying down large, bulky and awkwardly shaped loads during transit. Conforms to BSEN12195-2:2000.

Specifications for Endless Ratchet Tie-Down Strap 2pk 5m X 25mm - Rated 500kg Capacity 1000kg
  • Width
    25mm
  • Length
    5m
  • Material
    Polyester
  • Product Type
    Ratchet Tie-Down Strap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome