GREY Workshop Crane, Max. Load 500 Kg, Expanded Chassis, Double Action Hydraulic System

GREY Workshop Crane, Max. Load 500 Kg, Expanded Chassis, Double Action Hydraulic System

Order Code: ZT2741251S

£1,299.99 Inc VAT (20%)


Description

GREY workshop crane, max. load 500 kg, expanded chassis, double action hydraulic system. Supplied = assembled. Max. load = 500 kg. Max. load (at jib length mm) = 500 kg. Max. load 1 (at jib length mm) = 500 (895 mm) kg. Max. load 2 (at jib length mm) = 425 (997 mm) kg. Max. load 3 (at jib length mm) = 350 kg (1100 mm) kg. Colour = basalt grey RAL 7012. Overall width = 948 mm. Overall height = 1532 mm. Overall length = 1620 mm. Lifting height max. cantilever arm extended = 2080 mm. Hydraulic pump = double action. Max. crane arm length = 1095 mm. Min. crane arm length = 895 mm. Wheel type = nylon. Wheel bearing = ball bearing. Fixed wheel diameter = 150 mm. Steering wheel diameter = 100 mm. Design of crane = angled chassis. Chassis height = 165 mm. Lifting height max. cantilever arm retracted = 1920 mm. Product type = work shop cranes. Provide support when handling heavy goods. High quality hydraulics. Ready for use in no time. The crane jib is adjustable in four positions, meaning this workshop crane makes it easier to raise and lower heavy loads in everyday work. The double action hydraulics feature two directions of motion to make allow fast lifting. The safety crane hook can be rotated by 360° and the finely adjustable valve also allows heavy loads to be lowered precisely. The required stability is guaranteed by a durable steel construction with 2 swivel castors and 2 fixed castors. The angled chassis is particularly manoeuvrable and can be moved up close to the goods to process them. The folding design allows fast assembly and disassembly and therefore space saving storage.

See full description
Specifications for GREY Workshop Crane, Max. Load 500 Kg, Expanded Chassis, Double Action Hydraulic System
  • Product Type
    Work Shop Cranes
  • Colour
    Basalt Grey
  • Supplied
    Assembled
  • Overall Height
    1532mm
  • Overall Length
    1620mm
  • Overall Width
    948mm
  • Wheel Type
    Nylon
  • Wheel Bearing
    Ball Bearing
  • Chassis Height
    165mm
  • Steering Wheel Diameter
    100mm
  • Fixed Wheel Diameter
    150mm
  • Load Capacity
    500kg
  • Cantilever Arm Retracted
    1920mm
  • Hydraulic Pump
    Double Action
  • Design of Crane
    Angled Chassis
  • Crane Arm Length
    895mm
  • Cantilever Arm Extended
    2080mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome