HP VIGO Parts Washer, Device Only, Max. Load Capacity 150 Kg

Order Code: ZT2702894S

£11,999.99 Inc VAT (20%)


Description

HP VIGO parts washer, device only, max. load capacity 150 kg. Supplied = assembled. Working height = 950 m. Worktop width = 1200 mm. Worktop depth = 800 mm. Max. load = 150 kg. Scope of delivery = device only. Material = stainless steel. Product type = parts washers. Component cleaning in closed washing cubicle. Large opening angle of the lid to allow loading by crane. Adjustable working pressure up to 80 bar using high pressure nozzle. Removal of the most stubborn dirt at a cleaning temperature of up to 45 °C. Manual parts cleaning at high pressure level (up to 80 bar) in a closed washing cubicle: load capacity up to 150 kg and large opening angle of the lid (to allow loading by crane) For powerful and reliable cleaning of components with complex geometries. Compressed air pistol for drying the parts included in the device. The HP VIGO is used for manual parts cleaning at high pressure in an enclosed washing cubicle. Higher load capacity of up to 150 kg and larger opening angle of the lid to allow loading by crane. Powerful and reliable cleaning of components with complex geometries. Removes the most stubborn types of dirt, such as oil, grease, environmental grime etc. Cleans stainless steel, steel, plastic, painted surfaces, etc. Increase the level of occupational safety and reduce operating costs by using our recyclable, VOC-free and non-hazardous cleaning agents and degreasers. Operating pressure can be set to up to 80 bar using a high-pressure nozzle. Max. load capacity up to 150 kg. Better visibility due to optimum window cleaning by flat fan nozzles. Cleaning using high pressure only possible when the washing cubicle is closed, the high pressure pump is activated using a foot switch. Compressed air pistol for drying the parts. We recommend the BIO-CIRCLE L EVO cleaning agent when filling for the first time. Cleaning with the aid of microorganisms using the industrial cleaner L EVO or the sustainable industrial cleaner CB 100.

See full description
Specifications for HP VIGO Parts Washer, Device Only, Max. Load Capacity 150 Kg
  • Material
    Stainless Steel
  • Product Type
    Parts Washers
  • Supplied
    Assembled
  • Worktop Depth
    800mm
  • Load Capacity
    150kg
  • Working Height
    950m
  • Worktop Width
    1200mm