Industrial Grade Tarpaulin Length mm 12000

Order Code: ZT3079128S

£259.99 Inc VAT (20%)


Description

Length m: 12.
Length mm: 12000.
Product Type: Tarpaulins.
Weight kg: 8.52.
Width m: 8.
Width mm: 8000.Fully eyeletted. Water and dust protection during transit and storage. Suitable for outside storage.

See full description
Specifications for Industrial Grade Tarpaulin Length mm 12000
  • Width
    8in
    8000mm
  • Length
    12000mm
    12m
  • Weight
    8.52kg