Lifting Strap, Leather, Max. Load 80 Kg

Order Code: ZT2740073S

£399.99 Inc VAT (20%)


Description

Lifting strap, made of leather, max. load 80 kg. Supplied = assembled. Type of mounting = strap. Length = 1.1 m. Width = 70 mm. Material = leather. Colour code = beige. Product type = lifting straps. With lathed wooden handles for better grip. Felt inlay as chafe protection. Lifting strap suitable for universal use for many different areas.

See full description
Specifications for Lifting Strap, Leather, Max. Load 80 Kg
  • Product Type
    Lifting Straps
  • Material
    Leather
  • Supplied
    Assembled
  • Mounting Type
    Strap
  • Width
    70mm
  • Length
    1.1m
  • Colour Code
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome