Load Restraining Straps

Load Restraining Straps

Order Code: ZT3081103S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Breaking Strain kg: 200.
Product Type: Accessories.
Sold As: Pair.
Webbing Length m: 2.
Webbing Width mm: 25.Safely secure loads on sack trucks and other equipment. 2 metre long x 25mm wide webbing with metal cam buckle. 200kg breaking strain. Supplied in pairs. CE marked.

See full description
Specifications for Load Restraining Straps
  • Webbing Length
    2m
  • Breaking Strain
    200kg
  • Webbing Width
    25mm
  • Product Type
    Load Restraining Straps
  • Standards Met
    CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome