Rachet Straps - 500kg Ratchet Lashings, Claw Hook

Rachet Straps - 500kg Ratchet Lashings, Claw Hook

Order Code: ZT3404783S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£40.314%
10 +£38.638%


Description

4 metre length.Manufactured to the latest British Standard specifications.100% polyester webbing material All hardware electro zinc-plated fitted for longer life.All straps are labelled with lashing capacities and safety information.Endless single part assembly - the ratchet is fitted with a length of plain webbing which is fed back into the ratchet.2 part assembly - the ratchet is fitted with a short webbing length and an adjustable length which threads through the ratchet.CE marked.25mm wide webbing.Endless - 500kg rated assembly lashing capacity (1000kg minimum breaking load) .Claw hooks - 500kg minimum breaking load (250kg lashing capacity) .

See full description
Specifications for Rachet Straps - 500kg Ratchet Lashings, Claw Hook
  • Material
    100% Polyester Webbing
  • Webbing Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome