Rachet Straps - 500kg Ratchet Lashings, Endless

Order Code: ZT3404822S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

4 metre length.Manufactured to the latest British Standard specifications.100% polyester webbing material All hardware electro zinc-plated fitted for longer life.All straps are labelled with lashing capacities and safety information.Endless single part assembly - the ratchet is fitted with a length of plain webbing which is fed back into the ratchet.2 part assembly - the ratchet is fitted with a short webbing length and an adjustable length which threads through the ratchet.CE marked.25mm wide webbing.Endless - 500kg rated assembly lashing capacity (1000kg minimum breaking load) .Claw hooks - 500kg minimum breaking load (250kg lashing capacity) .

See full description
Specifications for Rachet Straps - 500kg Ratchet Lashings, Endless
  • Width
    25mm
  • Material
    100% Polyester Webbing