Ratchet Load Binder 9.5-12.7mm 4200kg Capacity
0
1

Ratchet Load Binder 9.5-12.7mm 4200kg Capacity

Order Code: ZT1226817P

£41.99 Inc VAT (20%)


Description

Manufactured from heat treated, drop forged steel for added strength. Suitable for clamping, binding, anchoring and tying down large loads. Ideal for farmers and commercial drivers. Fitted with 354mm handle for extra leverage.

Specifications for Ratchet Load Binder 9.5-12.7mm 4200kg Capacity
  • MFR Part No.
    LB002
  • Weight
    5.9kg
  • Breaking Strain
    8636kg
  • Design of Hooks
    Double
  • Lever Length
    354mm
  • Working Capacity
    4200kg
  • Chain Size
    9.5-12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome