Ratchet Tie-down Straps 25mm x 8m x 1500kg (Lc)

Order Code: ZT2748653S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Order by 12pm, get it Tomorrow

Description

Supplied as two pieces, the Ratchet Tie-Down Straps offer a comprehensive way to secure and transport cargo. The first strap features a hook on one end and is plain on the other. The second is a shorter strap with a hook on one end and ratchet on the other.

Tension is applied by looping the strap around the cargo and threading back through the ratchet. Designed to safely secure cargo for transport, this two part load strap is available in a range of sizes and specifications.

Features and Benefits
• Supplied in a vibrant orange colour making them instantly recognisable and visible to make sure your load is secured effectively and the straps are placed where needed
• Available in a wide range of sizes and specifications to suit individual needs
• One strap features a ratchet and hook, the other a hook and plain end to allow the product to adapt to your needs
• Metal hooks and ratchet are durable and bolster the longevity of the product

Typical Applications
• Transport
• Loading cargo

Standards
• Complies with EN12195-2:2000

See full description
Specifications for Ratchet Tie-down Straps 25mm x 8m x 1500kg (Lc)
  • MFR Part No.
    BDV1588CP
  • Minimum Breaking Strength (MBS)
    1500kg
  • Width
    25mm
  • Product Type
    Tie Down-C/w Cam Buckle
  • Number of Pieces
    2PCE
  • Length
    8m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome