Safety Lifting Strap, Linen, Max. Load 80 Kg

Order Code: ZT2740154S

£159.99 Inc VAT (20%)


Description

Safety lifting strap, made of linen, max. load 80 kg. Supplied = assembled. Type of mounting = strap. Length = 1.65 m. Width = 80 mm. Material = linen. Colour code = beige. Product type = lifting straps. Hand slings made of linen for better grip. Leather chafe protection. Lifting strap suitable for universal use for many different areas. A cross strap prevents the sheet material from slipping out.

See full description
Specifications for Safety Lifting Strap, Linen, Max. Load 80 Kg
  • Product Type
    Lifting Straps
  • Material
    Linen
  • Supplied
    Assembled
  • Mounting Type
    Strap
  • Length
    1.65m
  • Width
    80mm
  • Colour Code
    Beige

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome