X0500004 Ratchet Straps with Hooks 25mm X 5m (Twin Pack)
0
1

X0500004 Ratchet Straps with Hooks 25mm X 5m (Twin Pack)

Order Code: ZT3285236S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%

Currently unavailable

Description

XTrade X0500004 Ratchet Straps with Hooks 25mm x 5m (Twin Pack)
The XTrade X0500004 is a Twin Pack of Ratchet Straps with J Hooks. The straps measure 25mm in width with the longer strap measuring 5 metres in length.

Features:
25mm x 5m Ratchet straps with hooks (2pk)
Durable weather-resistant polyester with stitching reinforcement
Automatic locking ratchet action secures items quickly and easily
Quick release high tension handle and steel S hook ends
Suitable for securing large, bulky and awkwardly shaped loads during transit
Specification:
Loading capacity: 350kg
Rated: 250daN
Capacity: 500daN
Confirms to EN: 12195 2

See full description
Specifications for X0500004 Ratchet Straps with Hooks 25mm X 5m (Twin Pack)
  • Material
    Polyester
  • Product Type
    Ratchet Straps
  • Length
    5m
  • Width
    25mm
  • Load Capacity
    350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome