0
1

X0500007 Ratchet Straps with Hooks 25mm X 5m (Multi Pack)

Order Code: ZT3285241S

£19.99 Inc VAT (20%)


Description

XTrade X0500007 Ratchet Straps with Hooks 25mm x 5m (Multi Pack)
The XTrade X0500007 is a Multi Pack containing 4 Ratchet Straps with S Hooks. The straps measure 25mm in width with the longer strap measuring 5 metres in length.

Features:
25mm x 5m Ratchet straps with hooks (4pk)
Durable weather-resistant polyester with stitching reinforcement
Automatic locking ratchet action secures items quickly and easily
Quick release high tension handle and steel S hook ends
Suitable for securing large, bulky and awkwardly shaped loads during transit
Specification:
Loading capacity: 250kg
Rated: 250daN
Capacity: 500daN
Confirms to EN 12195 2

See full description
Specifications for X0500007 Ratchet Straps with Hooks 25mm X 5m (Multi Pack)
  • Product Type
    Ratchet Straps with Hooks
  • Length
    5m
  • Width
    25mm