170cm Freestanding Kitchen Cupboard 4-Door Storage Cabinet w/4 Shelves, White

170cm Freestanding Kitchen Cupboard 4-Door Storage Cabinet w/4 Shelves, White

Order Code: ZT3349336SCopy

£104.99 Inc VAT (20%)


Description

Five inner shelves: Kitchen storage unit has plenty of space, keeping your space tidy and organized.Four individual doors: Can access different parts of this storage cupboard, without having to open all doors at once.Clean and modern: A contemporary white design, this freestanding kitchen unit is stylishly simple.Anti-tipping straps: Attach this kitchen cabinet to a wall for safety - won't topple over.

Dimensions: 60W x 30D x 170.5Hcm.
Maximum load 40kg.
Assembly required.
Please Note: The cupboard comes in 2 different parts. It is not Single Unit.

See full description
Specifications for 170cm Freestanding Kitchen Cupboard 4-Door Storage Cabinet w/4 Shelves, White
  • Colour
    White
  • Number of Shelves
    5
  • Maximum Load
    40kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome