Base Cupboard, HxWxD 942 X 913 X 420mm, Light Grey RAL 7035

Order Code: ZT2707621S

£709.99 Inc VAT (20%)


Description

Base cupboard, HxWxD 942 x 913 x 420 mm, light grey RAL 7035. Supplied = assembled. Width = 913 mm. Height = 942 mm. Depth = 420 mm. Body colour = light grey RAL 7035. Material = furniture panel, melamine coated. Product type = sliding door cupboards. Door type = sliding door. Door colour = light grey RAL 7035. Feature = lockable. Lock type = cylinder lock with two keys. Number of lever arch file heights = 2 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 46 mm. Thickness of body = 19 mm. With height adjustable intermediate shelf. Body made of sturdy melamine coated furniture panels, 19 mm thick. The rear panels are also melamine coated, therefore these cupboards are also practical for use as room dividers. Sturdy steel plinth, 46 mm high, with height adjustable glides. With sliding doors, lockable. Supplied fully assembled.

See full description
Specifications for Base Cupboard, HxWxD 942 X 913 X 420mm, Light Grey RAL 7035
  • Cabinet Door Type
    Sliding Door
  • Product Type
    Sliding Door Cupboards
  • Door Colour
    Light Grey
  • Body Colour
    Light Grey
  • Supplied
    Assembled
  • Material
    Furniture Panel, Melamine Coated
  • Width
    913mm
  • Depth
    420mm
  • Door Type
    Sliding Door
  • Height
    942mm
  • Lock Type
    Cylinder Lock with Two Keys
  • Additional Features
    Lockable
  • Body Thickness
    19mm
  • Plinth Height
    46mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome