P12 - Double Door Cupboard, HxWxD 1869 X 800 X 442mm, White

Order Code: ZT2677029S

£1,099.99 Inc VAT (20%)


Description

P12 - Double door cupboard, HxWxD 1869 x 800 x 442 mm, white. Supplied = pre-assembled, final assembly by customer. Width = 800 mm. Height = 1869 mm. Depth = 442 mm. Body colour = white. Material = chipboard, melamine coated. Product type = double door cupboards. Series = P12. Door type = hinged door. Door colour = white. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = white. Feature = lockable. Lock type = cylinder lock. Number of lever arch file heights = 5 pcs. Shelf height adjustment increments = 32 mm. Plinth height = 45 mm. Opening angle of doors = 110 °. Shelf thickness = 25 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Height adjustable shelves, 32 mm increments. Lockable hinged doors. Bonded body. All add-on furniture on 45 mm high steel plinth, powder coated in silver colour. Body firmly bonded and bolted, with all round tongue and groove connection, 8 mm thick. Lockable hinged doors with opening angle 110°. Sliding door cupboards with suspended doors without guide groove in the base, also lockable. Both with holes spaced at 32 mm for individual height adjustment of the shelves. Supplied fully assembled.

See full description
Specifications for P12 - Double Door Cupboard, HxWxD 1869 X 800 X 442mm, White
  • Number of Doors
    2
  • Product Type
    Double Door Cupboards
  • Lock Type
    Cylinder Lock
  • Cabinet Door Type
    Hinged Door
  • Body Colour
    White
  • Door Colour
    White
  • Number of Shelves
    4
  • Depth
    442mm
  • Door Type
    Hinged Door
  • Height
    1869mm
  • Width
    800mm
  • Material
    Chipboard, Melamine Coated
  • Series
    P12
  • Panel Thickness
    8mm
  • Shelf Colour
    White
  • Shelf Material
    Chipboard, Melamine Coated
  • Plinth Height
    45mm
  • Door Thickness
    19mm
  • Additional Features
    Lockable
  • Shelf Thickness
    25mm
  • Door Opening Angle
    110°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome