VIOLA - Folding Door Cupboard, Angle Of Aperture 170°, 4 Shelves, Light Grey

VIOLA - Folding Door Cupboard, Angle Of Aperture 170°, 4 Shelves, Light Grey

Order Code: ZT2710457S

£899.99 Inc VAT (20%)


Description

VIOLA - Folding door cupboard, angle of aperture 170°, 4 shelves, light grey. Supplied = flat pack. Width = 1000 mm. Height = 2004 mm. Depth = 420 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = folding door cupboards. Series = VIOLA. Door type = folding doors. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 4 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Number of lever arch file heights = 5 pcs. Internal fittings = 4 shelves. Opening angle of doors = 170 °. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Folding doors with 2 attractive handles. Folding door cupboards with an opening angle of 170°, especially space-saving folding design. Assembly service for office furniture Delivery - Assembly - Packaging removal. Available at cost on request. Supplied flat pack - easy self-assembly.

See full description
Specifications for VIOLA - Folding Door Cupboard, Angle Of Aperture 170°, 4 Shelves, Light Grey
  • Cabinet Door Type
    Folding Doors
  • Material
    Chipboard, Melamine Coated
  • Number of Shelves
    4
  • Number of Doors
    2
  • Product Type
    Folding Door Cupboards
  • Body Colour
    Light Grey
  • Door Colour
    Light Grey
  • Depth
    420mm
  • Supplied
    Flat Pack
  • Door Type
    Folding Doors
  • Width
    1000mm
  • Height
    2004mm
  • Series
    Viola
  • Body Thickness
    19mm
  • Internal Fittings
    4 Shelves
  • Door Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Door Opening Angle
    170°
  • Shelf Thickness
    22mm
  • Shelf Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome