Deep Suc Cup 90mm Polyurethane M10 M - VD90F-PU-M10M

Deep Suc Cup 90mm Polyurethane M10 M - VD90F-PU-M10M

Order Code: ZT5440701SCopy

£99.99 Inc VAT (20%)
£103.993.5% off


Description

M10 Metric Male, 90mm Suction Area Diameter, IRHD of 60, Vmeca Suction Cup, VD Series, Polyurethane Deep Suction Cup with fitting, Translucent Orange, Working Temperature 0┬░C to +60┬░C, Vmeca

Specifications for Deep Suc Cup 90mm Polyurethane M10 M - VD90F-PU-M10M
  • Product Type
    Pneumatics and Vacuum
  • Material
    Polyurethane
  • Colour
    Translucent Orange
  • Suction Area Diameter
    90
  • Thread Type
    Metric
  • Working Temperature
    0°C to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome