ProtectoSpark Latch - 160mm Mobile

ProtectoSpark Latch - 160mm Mobile

Order Code: ZT3378115SCopy

£1,899.99 Inc VAT (20%)


Description

The ProtectoSpark Latch is a high-efficiency spark arrestor that uses multiple air scoops to capture sparks and prevent them from igniting flammable materials. It is made of durable copper plates that can withstand high temperatures, and it can be easily screwed to the filter unit or integrated into the suction ducting. The ProtectoSpark Latch also comes with a maintenance tray for easy cleaning.

This spark arrestor meets or exceeds all industry standards and is ideal for welding, cutting, grinding, and other metalworking applications. It is a great way to keep your work area safe from fire.

Features:
- Pre-separation of hot sparks prior to ductwork connection to filter systems
- Reduces the risk of filter media catching fire
- Baffle plates
- Maintenance door

Benefits:
- Prevents fires by capturing sparks before they can ignite flammable materials
- Meets or exceeds all industry standards for spark arrestors
- Durable and long-lasting construction
- Easy to install and maintain

See full description
Specifications for ProtectoSpark Latch - 160mm Mobile
  • Type
    Spark Arrestor
  • Length
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome