PRO130D Wheelbarrow

PRO130D Wheelbarrow

Order Code: ZT3076207SCopy

£269.99 Inc VAT (20%)


Description

Master large loads with our PRO130d dual wheel, heavy duty wheelbarrow. Its tough, stable design enables even load balance and excels in commercial building and construction, industrial, landscaping, agricultural, animal care and horticultural environments.


Built for You - PRO130d’s trade tough, stable design enables even load balance and excels in commercial building and construction, industrial, landscaping, agricultural, animal care and horticultural environments.

Built for Heavy Loads - PRO130d features dual front wheels and a low centre of gravity ensuring easy management of heavy loads, reduced user fatigue and increased efficiency on the toughest trade jobs.

Built for Stability - PRO130d’s broad four point footprint provides excellent stability for safe and efficient material loading and unloading. Narrow, comfort moulded hand grips with rear slip stopper enable controlled load movement and handling in demanding site conditions.

Built for Strength - PRO130’ds reinforced, boltless, waterproof 6mm thick polypropylene tray with integrated shock board provides extra durability in tough working conditions. Large flat tray surface enables accurate material loading and unloading, maximum load stacking capacity and easy cleaning. Strengthened steel slam bracket absorbs impact and protects the front of the tray when the PRO130d is tipped forward.

The PRO130d Wheel barrow Features:
* Dual front wheels and a low centre of gravity for easy management of large, heavy loads.
* Broad four point footprint provides excellent stability for material loading and unloading.
* Large 130Lt load carry capacity and reinforced heavy duty frame.
* Reinforced, boltless, waterproof, 6mm thick poly tray with integrated shock board for extra durability.
* Large flat tray surface for maximum load stacking capacity and easy cleaning.
* Strengthened steel slam bracket to absorb impact and protect the front of the tray.
* Comfort moulded, slip resistant hand grips for controlled handling in tough environments.

BucketBarrow PRO130d Wheelbarrow Specifications:
* Load carry capacity Large 130 litre volume tray and reinforced heavy duty frame; the same length and width as a traditional 100 litre wheelbarrow.
* Tray 130 litre boltless 6mm thick UV treated premium polypropylene
* Tray mounts 6 x M8 bolts mounted through 12 x 8mm heavy duty tabs
* Shock board Integrated within the PRO130d tray with strengthened ribbing
* Under tray braces 2 x 25mm powder-coated tubular steel
* Front slam bracket 4mm powder-coated steel
* Sub Chassis 32mm heavy duty fully welded powder-coated tubular steel
* Hand grips Comfort moulded non-slip
* Rim 2 x Powder-coated fully welded steel rim with a 25mm steel axle
* Bearings Heavy duty stainless steel

BucketBarrow PRO130d Wheelbarrow Dimensions:
* Handles 60 x 35mm powder-coated steel
* Tyre 2 x 330mm x 90mm heavy duty 4 ply pneumatic tough tread tyre
* Max load rating 200kg
* Product weight 26.5kg
* Retail box size 1010mm height x 680mm width x 370mm depth

Additional information:
* Boxed Weight 28 kg
* Boxed Dimensions 39 × 68.5 × 107 cm
* Tools for Assembly Included

See full description
Specifications for PRO130D Wheelbarrow
  • Product Type
    Wheelbarrow
  • Material
    Polypropylene
    Steel
  • Weight
    26.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome