WM301 Workmate Bench B/DWM301

WM301 Workmate Bench B/DWM301

Order Code: ZT1458205S

£39.99 Inc VAT (20%)


Description

The BLACK + DECKER WM301 Workmate Bench has a durable steel frame construction and folds flat for compact storage and easy transport. The dual clamping cranks increase the clamping force and offers versatility with the adjustable swivel pegs and jaw retention grooves provide clamping versatility and reliable material hold. It has been designed for easy set-up and clean-up with rubber feet which are anti-slip. Specification Vice Jaw Material Compressed Bamboo Vice Jaw Opening 0 - 115mm Working Height 760mm Vice Jaw Length 610mm Table Width 341mm Max. Load 160kg

See full description
Specifications for WM301 Workmate Bench B/DWM301
  • MFR Part No.
    B/DWM301
  • Type
    Workmate
  • Bench Type
    Workmate
  • Maximum Load
    160kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome