Modern Freestanding Kitchen Pantry Cabinet with Adjustable Shelves & Drawer
0
1
2
3

Modern Freestanding Kitchen Pantry Cabinet with Adjustable Shelves & Drawer

Order Code: ZT4184241S

£199.99 Inc VAT (20%)


Description

Traditional welsh dresser: A classic piece of furniture, traditionally for the kitchen and dining areas. White finish is elegant and easy to stand in different style interiors.Large storage: This kitchen cupboard features two top cupboards, two bottom cupboards, drawer and middle countertop. Plenty of space to store your kitchen essentials and appliances. A handy pantry cupboard.Adjustable shelves: Cupboard organiser has three adjustable shelves - set to any level to suit your different needs. A storage cupboard which is easily customisable.Anti-tipping straps: Attach this free standing kitchen unit securely to the wall so it does not fall forwards and hurt anyone. Great for homes with children and pets around.Dimensions: 180H x 101W x 39Dcm. Countertop: 34.5H x 101W x 36Dcm. Drawer inner: 58.5H x 30W x 35.5Dcm. Maximum load: Whole: 100kg. Countertop: 40kg. Shelf: 10kg,

See full description
Specifications for Modern Freestanding Kitchen Pantry Cabinet with Adjustable Shelves & Drawer
  • Number of Drawers
    1
  • Product Type
    Kitchen Pantry Cabinet
  • Number of Shelves
    3
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome