Steel 5-Drawer Tool Storage Cabinet Lockable with Wheels Handle Garage Red
0
1
2
3

Steel 5-Drawer Tool Storage Cabinet Lockable with Wheels Handle Garage Red

Order Code: ZT4185510S

£129.99 Inc VAT (20%)


Description

Five drawers: Medium-sized to provide plenty of room for storing and organising tools, equipment and other hardware. Top EVA mat to hold tools on top - can be grabbed easily.Four wheels: Allows cabinet to be moved around easily, with a side handle to push and pull. Two wheels can be locked to keep unit safely in place.Steel structure: A solid construction which provides reliable use every day in your garage or workshop. Powder coated for extra strength and resistance against rusting.Lockable: Keeps all drawers securely closed when you're away. Two keys included.Dimensions: 75H x 68L x 33Wcm. Maximum load 15kg per drawer.

See full description
Specifications for Steel 5-Drawer Tool Storage Cabinet Lockable with Wheels Handle Garage Red
  • Material
    Steel
  • Product Type
    Tool Storage Cabinet
  • Number of Drawers
    5
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome