3m Pipe Carrier with Twin Opening VG400-3 (Carries Up to 36 x 15mm Pipes)

3m Pipe Carrier with Twin Opening VG400-3 (Carries Up to 36 x 15mm Pipes)

Order Code: ZT1554192S

£299.99 Inc VAT (20%)


Description

Made from anodised aluminium to AA15.
Supplied with 2 keys.
Weight: 6.7kg (without contents).
External dimensions:124mm (W) x 90mm (H) x 3190mm (L).
Internal dimensions: 112mm (W) x 75mm (H) x 3020mm (L).
Bespoke lengths available up to 6 metres. Please see VG400-BLP.
Able to carry up to 36 x 15mm copper pipes weighing 30kg.
Load weight limit: 30kg.
To fit pipes up to 3m in length.
Fitting time approximately 20-30 minutes.
Detailed fixing instructions are supplied.
Contains a universal T-Track fixing.
Supplied with universal brackets to fit most bars that are 20-50mm high and 20-60mm wide.
Bars should not need drilling as a unique clamping system is provided.
Can be fitted to other makes of bars.

See full description
Specifications for 3m Pipe Carrier with Twin Opening VG400-3 (Carries Up to 36 x 15mm Pipes)
  • Material
    Anodised Aluminium
  • Product Type
    Pipe Carrier
  • Weight
    6.7kg (without contents)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome