Aluminium Telescopic Ladder 4-Way EN 131 Adjustable Height

Aluminium Telescopic Ladder 4-Way EN 131 Adjustable Height

Order Code: ZT1222508P

£279.99 Inc VAT (20%)


Description

EN 131 Certified 4-way, 4-section, aluminium ladder with mechanically swaged joints. Can be used as a straight ladder, step ladder, offset ladder and extension ladder. Fitted with two robust auto-latching locking hinges for multi-positioning. Features extendable legs providing increased climbing height.

Specifications for Aluminium Telescopic Ladder 4-Way EN 131 Adjustable Height
  • MFR Part No.
    AFPL3
  • Width
    600mm
  • Weight
    15.6kg
  • Folded Height
    1405mm
  • Maximum Capacity
    150kg
  • Number of Treads
    16
  • Folded Depth
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome