ML Aluminium Mobile Access Tower - Standard Version - With Telescopic Stabilisers

ML Aluminium Mobile Access Tower - Standard Version - With Telescopic Stabilisers

Order Code: ZT2741062S

£1,239.99 Inc VAT (20%)
£1,299.994.5% off

Currently unavailable

Description

ML aluminium mobile access tower, standard version, platform 1.60 x 0.60 m, with telescopic stabilisers. Supplied = assembled. Platform width = 600 mm. Platform height = 1000 mm. Platform length = 1600 mm. Working height = 3 m. Tower height = 1.88 m. Weight = 34 kg. Material = aluminium. Wheel fittings = 4 swivel castors with four stops. Wheel diameter = 125 mm. Scaffolding width = 0.6 m. Scaffolding length = 1.6 m. Feature = folding. Model = with telescopic boom. Conforms to = DIN EN 1004. Product type = folding scaffolds. Practical - ready for use within a few minutes. Compact - space saving storage and transport. Flexible - platform can be inserted at different heights. Compact, lightweight and sturdy, and offering a max. working height of 3 m means this mobile access tower provides professional quality. Designed as a ladder scaffold, it is ready for use quickly - fold open the frame, insert the phenolic plywood platform, finished. Folded together, it is extremely space saving both in storage and for transport. The optional stabilisers increase the stability when required, and can be adjusted infinitely and without tools. Compliant with BGR 172 - small scaffolds. Load class/scaffolding group 2, load capacity 1.5 kN/m².

See full description
Specifications for ML Aluminium Mobile Access Tower - Standard Version - With Telescopic Stabilisers
  • Product Type
    Folding Scaffolds
  • Material
    Aluminium
  • Wheel Fittings
    4 Swivel Castors with Four Stops
  • Supplied
    Assembled
  • Weight
    34kg
  • Conforms to
    DIN EN 1004
  • Wheel Diameter
    125mm
  • Platform Width
    600mm
  • Features
    Folding
  • Working Height
    3m
  • Platform Length
    1600mm
  • Scaffolding Width
    0.6m
  • Scaffolding Length
    1.6m
  • Tower Height
    1.88m
  • Platform Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome